Red Kap

Anti-Static Lab Coat, Blue, L


product price: $57.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Style Snaps
  • Material Warp Knit
  • Fits Chest Size 51 in to 53 in
  • Anti-Static Yes
  • Closure Type Snaps
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 51 in to 53 in
Length 42 in
Named Size L
Chest Size - Maximum 46 in

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 46 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Features Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Warp Knit, Material Weight 4 oz, Named Size L, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.