Shop All Work Pants and Shorts
Red Kap
6P54Pw0 Pre-Wash Indigo Denim Jeans
Mfr # PD54PW 36 32
Zoro # G0677875
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 36"
Product Information
- Brand Red Kap
- MFR # PD54PW 36 32
- Zoro # G0677875
- UPC # 036394034789
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36" |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Description
6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY MULTPUR LABEL WHT 300LAB (18160)
- ACCUFORM Safety Record Signs, 18 x 24In, ENG (SP124520L)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Loose Fit Jeans, Stonewash, Size42x32 In (PD80SW 42 32)
- Red Kap Workwear