Shop All Work Pants and Shorts
Red Kap
6P54Pw0 Pre-Wash Indigo Denim Jeans
Mfr # PD54PW 34 32
Zoro # G0677848
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 34"
Product Information
- Brand Red Kap
- MFR # PD54PW 34 32
- Zoro # G0677848
- UPC # 036394034741
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34" |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Description
6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- REEBOK Athletic Shoe, M, 11 1/2, Black (RB4064-M-11.5)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- PELICAN Micro Case, Yellow, 9.37 x 5.56 x 2.62 In (1060)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 4x28 (DWF18P1D-001-4x28)
- Red Kap Workwear