Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 32 34
Zoro # G1293008
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 34 in
- Gender Men's
Product Information
- Brand Red Kap
- MFR # BD10DN 32 34
- Zoro # G1293008
- UPC # 036394007363
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32" |
Tag Size | 32 x 34 |
Minimum Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size-Body Type | Regular |
Minimum Chest Size | 32 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 32 in, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Inseam 34 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- LYLE Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-HI_12x18 (T1-1377-HI_12x18)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- Red Kap Workwear