Shop All Work Jackets & Coats
Red Kap
65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L
Mfr # JD20ND RG L
Zoro # G1327308
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Full Zipper Front
- Gender Unisex
Product Information
- Brand Red Kap
- MFR # JD20ND RG L
- Zoro # G1327308
- UPC # 883248095034
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 46 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRUIT OF THE LOOM Socks, 10-13, Reinforced Toe, Heel, PK6 (M8000W6US-12)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 9 (PAN3P/5353AZ531-09)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- NEWSTRIPE AeroVent® Replacement Carbon Filter, 2 Pack, 10004898 (10004898)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- TIMBERLAND PRO Mt. Washington Insulated Jacket, Jet Bl (TB0A1V2X015)
- Red Kap Work Jackets & Coats