Shop All Lab Coats & Jackets
Red Kap
508Ltb Mens Lt. Blue Ls Lab Coat
Mfr # 5080LB RG L
Zoro # G1291571
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Product Information
- Brand Red Kap
- MFR # 5080LB RG L
- Zoro # G1291571
- UPC # 883248312827
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Minimum | 44 in |
Height - Minimum | 67 in |
Height - Maximum | 71 in |
Named Size | L |
Chest Size - Maximum | 46 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-5XL)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- Red Kap Scrubs & Lab Coats