Shop All Coveralls & Overalls
Red Kap
3XL, Red, Zipper Front
Mfr # CC18RD LN 56
Zoro # G0610605
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper Front
Product Information
- Brand Red Kap
- MFR # CC18RD LN 56
- Zoro # G0610605
- UPC # 883248558706
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Maximum Waist Size | 54 1/2 in |
Minimum Height | 5 ft 11 in |
Size - Numeric | 56 |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Minimum Chest Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Tag, Danger - Do Not Operate, PK100 (S297)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- MAGID 7 oz PolyesterCotton Blended Coveralls, L (1850-L)
- Red Kap Coveralls & Overalls