Shop All Wedge Anchors
Red Head
Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized
Mfr # 12019
Zoro # G507373505
product price: $25.49
/ea
Sold in multiples of 4 for $101.96
$101.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 5-1/2"
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Red Head
- MFR # 12019
- Zoro # G507373505
- UPC # 92097120198
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Galvanized |
Description
Trubolt Wedge anchors feature a stainless steel expansion clip, threaded stud body, nut and washer Anchor bodies are made of plated carbon steel, hotdipped galvanized carbon steel, type 304 stainless steel or type 316 stainless steel as identified in the drawings or other notations The exposed end of the anchor is stamped to identify anchor length Stampings should be preserved during installation for any subsequent embedment verification Use carbide tipped hammer drill bits made in accordance with ANSI B212151994 to install anchors Anchors are tested to ACI 3552 and ICCES AC193
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1-3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0137)
- KEENSERT Key Locking Insert, 4 Keys, #1-12 Int Thrd Sz, Stainless Steel (MS51831-211)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Black Oxide Steel (U17242.031.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- RED HEAD 3/4 In. x 5-1/2 In. Zinc Wedge Anchor Bolt (51001)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel (12310)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-3470)
- Red Head Concrete Anchors