Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK
Mfr # WS-5860
Zoro # G3371033
product price: $32.55
/pk 10, $3.26/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Product Information
- Brand Red Head
- MFR # WS-5860
- Zoro # G3371033
- UPC # 662520020427
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-3/4" |
Thread Length | 4 1/4 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 1/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 7,120 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,180 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.075.0500)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051203GR)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1432)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3822)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1422)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- RED HEAD Trubolt Wedge Anchor, 7" L, Stainless Steel 10 PK (51947)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel (A04107420)
- Red Head Wedge Anchors