Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK
Mfr # WW-3462
Zoro # G4371017
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material 18-8 Stainless Steel
- Finish Plain
- Seismic Approved No
Product Information
- Brand Red Head
- MFR # WW-3462
- Zoro # G4371017
- UPC # 662520083491
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6-1/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 4 3/8 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 6 1/4 in, Thread Length 4 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 13,720 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,720 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP 10PK 31624 BA Anchor (50375)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS10D)
- SPIROL Slotted Spring Pin, 1/2" x 2-3/4" HCS PL (SPP-500-2750)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-5870)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 10" L, 18-8 Stainless Steel Plain, 10 PK (WW-34100)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3446)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3822)
- Red Head Wedge Anchors