Shop All Wedge Anchors
Red Head
Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK
Mfr # WS-3446
Zoro # G3447491
product price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Product Information
- Brand Red Head
- MFR # WS-3446
- Zoro # G3447491
- UPC # 662520019902
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-3/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 2 7/8 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Thread Length 2 7/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 13,720 lb, Ultimate Tension Strength (4,000 psi Concrete) 10,840 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M01070.120.0020)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (121010)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB71000800-004BX)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/8" L, Carbon Steel Zinc Plated, 100 PK (TW-1400)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3462)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK (SWW-1254)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 5 PK (2634700)
- Red Head Concrete Anchors