Shop All Concrete Anchor Screws
Red Head
Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK
Mfr # 3371907
Zoro # G4307283
original price:
$121.99
4% off
new price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
- Finish Silver Climashield
Product Information
- Brand Red Head
- MFR # 3371907
- Zoro # G4307283
- UPC # 662520086126
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Head Width | 0.31 in |
Body Length | 3 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 1/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Silver Climashield, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/4 in, Maximum Ultimate Shear Strength 1,440 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91430)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- CALBRITE Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Polished Finish (S60312TR00)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3368907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3367907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3372907)
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (09399)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (08117)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08121)
- ZORO SELECT Concrete Screw, #4-24 Dia., Oval, 1/2 in L, Steel Zinc Plated, 10000 PK (0408ABPO)
- Red Head Anchor Screws