Shop All Concrete Anchor Screws
Red Head
Tapcon Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK
Mfr # 3370907
Zoro # G4307274
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
- Finish Silver Climashield
Product Information
- Brand Red Head
- MFR # 3370907
- Zoro # G4307274
- UPC # 092097909182
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Body Length | 2 3/4 in |
Head Width | 0.31 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 3/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Silver Climashield, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 3/4 in, Maximum Ultimate Shear Strength 1,440 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 100 PK (DSH-17ST PA)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.040.0008)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Stainless Steel Body, 100 PK (TFC0404-100)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3371907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3367907)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (09393)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, DAGGER-GUARD WHITE, 1000 PK (CONCTF0316314WHTB)
- Red Head Concrete Anchor Screws