Shop All Concrete Anchor Screws
Red Head
Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK
Mfr # 3369907
Zoro # G4307256
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
- Finish Silver Climashield
Product Information
- Brand Red Head
- MFR # 3369907
- Zoro # G4307256
- UPC # 092097909175
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Body Length | 2 1/4 in |
Head Width | 0.31 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Silver Climashield, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 1,440 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 325 PK (B01209.037.0200)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDI7075900/925-004BX)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3371907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3368907)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3372907)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35203)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (08117)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- TAPCON + Tapcon Concrete Screw, Hex, 10 PK (11449)
- Red Head Concrete Anchor Screws