Red Head

Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK


product price: $79.19
/pk 10, $7.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Head
  • Compatible Material Concrete
  • Anchor Diameter 5/8"
  • Overall Length 4"
  • Sub-Brand Tapcon
  • Material Steel
See all product information

Product Information

Dimensions

Anchor Diameter 5/8"
Overall Length 4"
Thread Length Partial
Drill Size 1/2"

Details

Item Concrete Screw
Compatible Material Concrete
Sub-Brand Tapcon
Material Steel
Finish Zinc Plated
Head Type Hex
Type Masonry Screw
Style LDT

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.