Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK
Mfr # 08866
Zoro # G402513785
original price:
$145.66
23% off
new price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 08866
- Zoro # G402513785
- UPC # 738287088663
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4 in |
Drill Size | 5/16" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.2000)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (08865)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (08864)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09702)
- Red Head Anchor Screws