Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK
Mfr # 50782
Zoro # G502513562
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Sub-Brand Tapcon
- Material 410 Stainless Steel
Product Information
- Brand Red Head
- MFR # 50782
- Zoro # G502513562
- UPC # 738287507829
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Diameter 1 | 1/4" |
Diameter 2 | 11/32" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | 410 Stainless Steel |
Head Type | Hex |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
dia3 | 13/32" |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 ft, Steel, Grade 8, Plain Finish, 3 PK (2035572)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07400.030.0006)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09097)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3822)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (LDT-1260)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (LDT-1230)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (08866)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3372907)
- SIMPSON STRONG-TIE TITEN Masonry Screw, Hex, 410 Stainless Steel Zinc Plated (TTN25134HSS)
- Red Head Concrete Anchor Screws