Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK
Mfr # 50778
Zoro # G602513714
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1-3/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
Product Information
- Brand Red Head
- MFR # 50778
- Zoro # G602513714
- UPC # 738287507782
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4" |
Thread Length | Full |
Drill Size | 3/16" |
Diameter 1 | 1/4" |
Diameter 2 | 11/32" |
Details
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- SABERDRIVE 1/4"-20 x 3 in Torx Flat Machine Screw, Black Phosphate Steel, 31 PK (51273)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (09399)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (08117)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-3/4" L, 410 Stainless Steel 50 PK (50780)
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (09395)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (08865)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (51787)
- Red Head Concrete Anchor Screws