Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Climaseal Coated, 100 PK
Mfr # 08137
Zoro # G102513634
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Climaseal Coated
- Drill Size 3/16"
Product Information
- Brand Red Head
- MFR # 08137
- Zoro # G102513634
- UPC # 738287081374
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (N01200.031.0700)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel 50 PK (50788)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (08116)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (09395)
- Red Head Anchor Screws