Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK
Mfr # 08869
Zoro # G402513648
original price:
$135.42
18% off
new price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 08869
- Zoro # G402513648
- UPC # 738287088694
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5 in |
Thread Length | Partial |
Drill Size | 7/16" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (A4020060025Z)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish (1598)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3444)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel 50 PK (50777)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, 100 PK (HC31141C)
- Red Head Anchor Screws