Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK
Mfr # 50362
Zoro # G202508783
product price: $52.49
/pk 25, $2.10/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 5"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 50362
- Zoro # G202508783
- UPC # 738287503623
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 5" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Style | Red Head |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- TAMPER-PRUF SCREWS 1-1/2 in Tamper-Resistant Hex Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish (51600)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 Stainless Steel, Plain (400-M5-CR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0225)
- Red Head Concrete Anchors