Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK
Mfr # 50361
Zoro # G302508782
original price:
$33.85
13% off
new price: $29.35
/pk 25, $1.17/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 4"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 50361
- Zoro # G302508782
- UPC # 738287503616
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Drill Bit Size | 3/8" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 4" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Type | Sleeve Anchor |
Style | Red Head |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- METABO HPT Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24204SHPT)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200624)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (HN-1222)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- Red Head Sleeve Anchors