Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated
Mfr # 11285
Zoro # G707373046
product price: $47.99
/ea
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/2"
- Overall Length 4"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 11285
- Zoro # G707373046
- UPC # 92097112858
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material Type | Steel |
Finish | Zinc Plated |
Description
For fastening applications in concrete, hollow block, grout filled block and brick Contractorgrade anchors Anchor diameter equals hole diameter Applications Machinery and supports, window frames, partitions, cabinets and shelves, duct straps, pipe support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1671)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.150.0600)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 40 PK (151NF8)
- RED HEAD Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (50362)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- Red Head Sleeve Anchors