Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK
Mfr # 50359
Zoro # G402508781
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 50359
- Zoro # G402508781
- UPC # 738287503593
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Drill Bit Size | 1/2" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 3" |
Drill Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Type | Sleeve Anchor |
Style | Red Head |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51411.037.0002)
- RED HEAD Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (50361)
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- Red Head Concrete Anchors