Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # 50358
Zoro # G602508796
product price: $23.55
/pk 25, $0.94/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 2-1/4"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 50358
- Zoro # G602508796
- UPC # 738287503586
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/2" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 2-1/4" |
Drill Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Red Head |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.060.0025)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- RED HEAD Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (50361)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (997180)
- Red Head Sleeve Anchors