Shop All Drive Pin Anchors
Red Head
Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated
Mfr # HS-1410
Zoro # G9269875
product price: $0.47
/ea
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Steel
- Finish Zinc Plated
- Head Style Hammer set
Product Information
- Brand Red Head
- MFR # HS-1410
- Zoro # G9269875
- UPC # 662520026993
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Steel |
Finish | Zinc Plated |
Head Style | Hammer set |
Anchor Head Style | Hammer set |
Description
ITW Red Head Drive Pin Anchor, Type: Drive Pin Anchor, Style: Hammer set, Size: 1/4" x 1", Package Quantity: 100 per box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (FHS100210-025P1)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81260)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK (35303)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum 1000 PK (10625ALA)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (07872)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- Red Head Drive Pin Anchors