Shop All Adhesive Anchor Accessories
Red Head
HB Wire Mesh Screen, 10 in L, 3/4 in Dia., 20 PK
Mfr # HBP34-10
Zoro # G4306617
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Diameter 3/4 in
- Material Nylon
- Inside Dia. 3/4 in
- For Use With Epcon Adhesives
Product Information
- Brand Red Head
- MFR # HBP34-10
- Zoro # G4306617
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 10 in |
Overall Diameter | 3/4 in |
Inside Dia. | 3/4 in |
Tube Diameter | 0.75 in |
Tube Length | 10 in |
Compatible Anchor Diameter | 3/4 in |
Details
Item | Wire Mesh Screen |
Material | Nylon |
For Use With | Epcon Adhesives |
Features | Added Structure, Security During Epoxy Anchor Installations |
Sub-Brand | HB |
Series | HBP |
Product Type | Screen Tube |
Compatible Material | Block, Brick |
Compatible Anchor Type | Adhesive Anchors |
Ultimate Shear Strength | 4,573 lb |
Ultimate Tension Strength | 2,647 lb |
Description
Screen Tube, Material Nylon, Tube Length 10 in, Tube Diameter 0.75 in, Ultimate Shear Strength 4,573 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/4 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HBP, Package Quantity 20
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0400)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08802)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77583)
- RED HEAD HB Wire Mesh Screen, 10 in L, 5/8 in Dia., 40 PK (HBP58-10)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- Red Head Adhesive Anchor Accessories