Shop All Concrete Anchor Screws
Red Head
Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK
Mfr # 35203
Zoro # G309532384
product price: $21.89
/pk 15, $1.46/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Sub-Brand Hammer-Set
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Red Head
- MFR # 35203
- Zoro # G309532384
- UPC # 92097352032
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Hammer-Set |
Material | Steel |
Finish | Zinc Plated |
Description
The Hammer-Set anchor is a mechanical drive anchor consisting of a zinc die cast expansion body and zinc plated steel expander drive pin. Hammer-Set anchors are medium-duty anchors designed for a variety of fastening applications in concrete, block and brick. Use Hammer-Set anchors to attach drywall track, electrical boxes and clips, flashing, lumber and more.Works in concrete, block and brickGreat for fastening electric boxes, conduit clips, roof flashing, plywood and 2X lumberFast, easy installationInstall through material to be fastenedLow profile mushroom headFor indoor and outdoor useNot for use in overhead applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK3816-11HH-01)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79568)
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0062)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.3600)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3370907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (LDT-5840)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (LDT-3816)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- Red Head Concrete Anchor Screws