Shop All Drive Pin Anchors
Red Head
Hammer Drive Anchor, Carbon Steel 100 PK
Mfr # RD4-212
Zoro # G1531591
product price: $21.75
/pk 100, $0.22/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4 in
- Material Carbon Steel
- Head Style Finished
- Min. Embedment 3/4 in
- Max. Fixture Thickness 1 3/4 in
Product Information
- Brand Red Head
- MFR # RD4-212
- Zoro # G1531591
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Dia. | 1/4 in |
Anchor Length | 2 1/2 in |
Details
Item | Hammer Drive Anchor |
Material | Carbon Steel |
Head Style | Finished |
Min. Embedment | 3/4 in |
Max. Fixture Thickness | 1 3/4 in |
Description
Hammer Drive Anchor, Anchor Diameter 1/4 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0200)
- ZORO SELECT Grade 8, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.150.0500)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK (35303)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (52561)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PRPWH)
- Red Head Drive Pin Anchors