Shop All Drive Pin Anchors
Red Head
Hammer Drive Anchor, Carbon Steel 100 PK
Mfr # RD4-200
Zoro # G3314586
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4 in
- Material Carbon Steel
- Anchor Head Style Mushroom
- Head Style Finished
- Pin Material Steel
Product Information
- Brand Red Head
- MFR # RD4-200
- Zoro # G3314586
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Dia. | 1/4 in |
Anchor Length | 2 in |
Details
Item | Hammer Drive Anchor |
Material | Carbon Steel |
Anchor Head Style | Mushroom |
Head Style | Finished |
Pin Material | Steel |
Anchor Body Material | Steel |
Min. Embedment | 3/4 in |
Anchor Material | Steel |
Anchor Body Finish | Zinc Plated |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Description
Hammer Drive Anchor, Anchor Diameter 1/4 in, Anchor Material Steel, Pin Material Steel, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0062)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK (35303)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 3900 PK (B70653.025.0100)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (ZAS100)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- Red Head Drive Pin Anchors