Shop All Adhesive Anchors
Red Head
Epoxy, 28.76 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # C6P-30
Zoro # G003457334
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Mixing Ratio 2:1
- Working Time 10 min
- Series Red Head C6+
- Material Epoxy
Product Information
- Brand Red Head
- MFR # C6P-30
- Zoro # G003457334
- UPC # 662520003109
- Country of Origin United States
- Category Adhesive Anchors
Dimensions
Container Size | 28.76 fl oz |
Rod Dia. | 3/8 in to 1 1/2 in |
Compatible Anchor Size | 1/2 to 1 1/2 in |
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 28.76 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 2:1, Full Cure Time 2.75 hr, Minimum Performance Temperature 40 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size 1/2 to 1 1/2 in, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Compatible with Manufacturer Model Number A300, D102, D202
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (1HY34)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- POWERS AC100+ GOLD Two-Component Vinylester Adhesive Anchoring System, 9.5 oz. Quick-Shot Case (POW 8478SD)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- Red Head Adhesive Anchors