Shop All Anchor Setting Tools
Red Head
Drop-in Anchor Setting Tool, 1/2 In
Mfr # RTX-112
Zoro # G3400397
original price:
$11.29
9% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Uses Red Head RX 1/2-13 Drop-In Anchors
- Construction Steel
- Thread Size 1/2-13
Product Information
- Brand Red Head
- MFR # RTX-112
- Zoro # G3400397
- UPC # 092097501294
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/2 in |
Thread Size | 1/2-13 |
Compatible Anchor Size | 1/2 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Item | Drop-In Anchor Setting Tool |
Uses | Red Head RX 1/2-13 Drop-In Anchors |
Construction | Steel |
Application | For Setting Drop-in Anchors |
Compatible Manufacturer Part Number | RX |
Compatible with Manufacturer Part Number | RX |
Compatible with Manufacturer Model Number | RX |
Compatible with Manufacturer Model Number [NEW] | RX |
Compatible Manufacturer Model Number | RX |
Tool Type | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Compatible Anchor Type | Drop-In Anchors |
Series | Multi-Set II |
For Use with Mfr. Model Number | RX |
For Use With Mfr. Model Number | RX |
Description
Red Head's RTX-112 Drop-in Anchor Setting Tool is a drop-in anchor setting tool engineered to work with Red Head RX 1/2-13 Drop-In Anchors. This drop-in anchor setting tool can be used for setting drop-in anchors. It features a thread size of 1/2 in., which works with the 1/2 in. internal thread diameter of Red Head RX 1/2-13 Drop In Anchors. If you are looking for an anchor setting tool that is designed to work with your existing anchoring system, then the Red Head RTX 112 Drop In Anchor Setting Tool will not disappoint you.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 1" (HMS.11/16)
- CHICAGO PNEUMATIC 1/2" 70 ft.-lb. Air Ratchet Wrench (CP7829H)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide (38RV77)
- Red Head Fastening Tools