Shop All Electrical Box Covers
Red Dot
Weatherproof Cover, 1 Gang, Rectangular, PVC
Mfr # CKPS-BR
Zoro # G8549204
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Width 4-11/16"
- Depth 2 5/8"
- Body Material PVC
Product Information
- Brand Red Dot
- MFR # CKPS-BR
- Zoro # G8549204
- UPC # 422690067826
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-11/16" |
Depth | 2 5/8" |
Height | 6-5/32" |
Inside Depth | 2 1/4 in |
Size | 2-5/32 Inches x 4-11/16 Inches x 6-5/32 Inches |
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 2 5/8 in, Number of Gangs 1, Width 4 3/4 in, Height 6 1/8 in, Features Extra-Duty, Padlockable, Inside Depth 2 1/4 in, Color Bronze, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods, Includes Adapter Plates, and Mounting Hardware, Gasket, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- IFM Wireable M12 connector (E12356)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Rectangular, Polycarbonate (CKPL)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- Red Dot Electrical Box Covers