Shop All Plug & Receptacle Parts
Red Dot
Code Keeper Universal In-Use
Mfr # CKPM
Zoro # G808461475
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Non-Metallic
- Application Accepts GFCI, single, duplex or switch configurations
- Standards UL E11461
- Product Name ELECTRICAL PLASTIC BOX COVER
Product Information
- Brand Red Dot
- MFR # CKPM
- Zoro # G808461475
- Country of Origin Unknown
- Category Plug & Receptacle Parts
Details
Color | Clear |
Material | Non-Metallic |
Application | Accepts GFCI, single, duplex or switch configurations |
Standards | UL E11461 |
Product Name | ELECTRICAL PLASTIC BOX COVER |
Special Functions | Robust stainless steel hinge pin is ideal for high-traffic areas |
Product Type | While-In-Use-Weatherproof Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- HUBBELL Cap, Closure (PC100)
- ANDERSON POWER PRODUCTS PLUG COVER ASSEM (SBSX75APLUGCOVER)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- Red Dot Plug & Receptacle Parts