Shop All Pet Collars
Red Dingo
Red Dingo MC-RB-PK-ME Martingale Dog Collar Reflective Pink; Medium
Mfr # MC-RB-PK-ME
Zoro # G103720031
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # MC-RB-PK-ME
- Zoro # G103720031
- UPC # 9330725025660
- Country of Origin China
- Category Pet Collars
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit.
- Reflective for safety.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 12-16 in.
- Size - Medium.
- Pattern - Reflective Bones.
- Color - Pink.
- Dimension - 18 x 0.75 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL LENK Pro Torch 500 Auto Ignition (WLKLPT-500-1)
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- ILC Replacement For Cameron Sino Battery (4894128146957)
- A.R. NORTH AMERICA Garden Hose Adapter, 1/2", w/Spring (85.300.120)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- SURTEK Punishment Dog Chain 35mm X 55cm (150844)
- Red Dingo Pet Collars