Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-ZZ-HP-LG Dog Lead Classic Hot Pink; Large
Mfr # L6-ZZ-HP-LG
Zoro # G903788972
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # L6-ZZ-HP-LG
- Zoro # G903788972
- UPC # 9330725037625
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Classic dog leads are available in small, medium and large sizes.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- All seams are sewn (not welded) for maximum strength.
- Adjustable Length - 6 ft.
- Pattern - Classic.
- Color - Hot Pink.
- Size - Large.
- Dimension - 72 x 1 x 0.5 in.
- Item Weight - 0.12 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA Ice Scraper Attachment for Reaching Tool, Heavy Duty Plastic, Black (70085)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- EASYKLIP Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25103)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- Red Dingo Pet Leashes & Harnesses