Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-ZZ-BB-ME Dog Lead Classic Black; Medium
Mfr # L6-ZZ-BB-ME
Zoro # G903788842
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # L6-ZZ-BB-ME
- Zoro # G903788842
- UPC # 9330725007567
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog leads are available in small, medium and large sizes across a wide range of reflective, designs and classic colours.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 0.75 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Classic.
- Color - Black.
- Size - Medium.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Balding Gag Bit (1738)
- BRIGGS & STRATTON Capscrew - Hex, 7/16-14 x 1 (1920676SM)
- NDS 2 in. Compact Valve with Union (ND393771)
- A & I PRODUCTS Radiator Hose, Lower w/ Clamps 3" x2" x2" (A-D8NN8B274AB)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- Red Dingo Pet Leashes & Harnesses