Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-RB-RE-SM Dog Lead Reflective Red; Small
Mfr # L6-RB-RE-SM
Zoro # G803788744
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # L6-RB-RE-SM
- Zoro # G803788744
- UPC # 9330725010482
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Reflective for safety.
- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the pet ndustry.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 0.5 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Reflective Bones.
- Color - Red.
- Size - Small.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Contemporary Aluminum Fire Table in Glossy Brown (9718)
- STENS Chain Punch Chainsaw Replaces Oregon Ref. 38594 (705-343)
- TOMCAT MICE BAIT/STATN BLKS 6PK (372805)
- COBRA Cobra MRHH350FLT Handheld Waterproof VHF Radio - 6 Watt, Floating (MRHH350FLT)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- LUPINE DOG LEASH 6FT 1"" PINK (57559)
- Red Dingo Pet Leashes & Harnesses