Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-BZ-PU-ME Dog Lead Design Breezy Love Purple; Medium
Mfr # L6-BZ-PU-ME
Zoro # G903779444
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # L6-BZ-PU-ME
- Zoro # G903779444
- UPC # 9330725018471
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog lead designs are available in small, medium and large sizes.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- Abrasion resistant ribbon. Splice cut to improve pet comfort.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 0.75 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Breezy Love.
- Color - Purple.
- Size - Medium.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE HAY Standlee Hay 1180-40101-0-0 40 lbs. Premium Alfalfa Cubes Forage (192932)
- STENS Tygon Fuel Line (115323)
- XPOSE SAFETY 8 ft x 10 ft Tarp, Blue, Polyethylene (BT-810-A)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft (056402)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- BELOVED 75in. X 6 Jelly Roll Design Dog Lead (BE82795)
- Red Dingo Pet Leashes & Harnesses