Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-RE-LG Dog Harness Classic Red; Large
Mfr # DH-ZZ-RE-LG
Zoro # G103728693
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-RE-LG
- Zoro # G103728693
- UPC # 9330725009172
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 18-30 in.
- Body Loop - 22-31 in.
- Pattern - Classic.
- Color - Red.
- Size - Large.
- Dimension - 30 x 1 x 0.5 in.
- Item Weight - 0.51 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- TRUE TEMPER 19-tine Thatch Rake with 54"L Hardwood Handle (29140GR)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- BRIGGS & STRATTON MUFFLER (690906)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- Red Dingo Pet Leashes & Harnesses