Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-PK-LG Dog Harness Classic Pink; Large
Mfr # DH-ZZ-PK-LG
Zoro # G403728928
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-PK-LG
- Zoro # G403728928
- UPC # 9330725004887
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle.Classic dog harnesses are available in small, medium, large and extra large sizes.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - large
- Webbing Width - 1 in.
- Size of Neck Loop - 18 to 30 in.
- Size of Body Loop - 22 to 31 in.
- Packaged Width - 5.75 in.
- Packaged Height - 17 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Pink
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Lawn Chair Webbing Blue (PW39B)
- ILB GOLD Replacement For Power Wheels Frc29 Barbie Dream Camper Footswitch For Barbie Camper (WX-HHK0-6)
- DB ELECTRICAL U-Joint For John Deere AC15878, SMA/Tisco: 44R, CBA44, CBAN44; (3013-6064)
- LOGO BRANDS South Carolina Inflatable Mascot (208-100-M)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- Red Dingo Pet Leashes & Harnesses