Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-GR-LG Dog Harness Classic Green; Large
Mfr # DH-ZZ-GR-LG
Zoro # G103728853
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-GR-LG
- Zoro # G103728853
- UPC # 9330725011830
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle.Classic dog harnesses are available in small, medium, large and extra large sizes.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - large
- Webbing Width - 1 in.
- Size of Neck Loop - 18 to 30 in.
- Size of Body Loop - 22 to 31 in.
- Packaged Width - 5.75 in.
- Packaged Height - 17 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Green
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDEX Udder Cream 2Oz Tube (60262DX25)
- RV DESIGNER RV Designer H210 Magnetic Catch - Flat and Right Angled Plate (H210)
- NATIONAL HARDWARE DOOR/GATE LATCH 6.19"" (N262-147)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- ORRVILLE Cable Dog Tie Out 10'Med (Q231000099)
- Red Dingo Pet Leashes & Harnesses