Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-DB-SM Dog Harness Classic Dark Blue; Small
Mfr # DH-ZZ-DB-SM
Zoro # G103728143
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-DB-SM
- Zoro # G103728143
- UPC # 9330725009066
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Pattern - Classic.
- Color - Dark Blue.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Latitud 52QT BLU Cooler (50338)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- DADANT & SONS Nylon Mesh Mosquito Netting (V01092)
- MTD Cable-Throttle/Cho (946-04622)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- LUPINE DOG LEASH 6FT 1"" BLUE (17559)
- Red Dingo Pet Leashes & Harnesses