Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-CO-DB-ME Dog Harness Design Cosmos Dark Blue; Medium
Mfr # DH-CO-DB-ME
Zoro # G903727841
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-CO-DB-ME
- Zoro # G903727841
- UPC # 9330725015975
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Cosmos.
- Color - Dark Blue.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Primer Bulb (594281)
- AMES 54 Weld Warren Hoe (28112000)
- GREAT STUFF Foam 12 Oz Dow Pestblock Sd (11000714)
- MUDDY Quick Stick XL, 20ft. Tall, 5 Sections (MUD-MCS0120)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- LUPINE DOG LEASH 6FT 1""BLZORNG (52559)
- Red Dingo Pet Leashes & Harnesses