Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-CI-GR-ME Dog Harness Design Circadelic Green; Medium
Mfr # DH-CI-GR-ME
Zoro # G203727749
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DH-CI-GR-ME
- Zoro # G203727749
- UPC # 9330725016088
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Circadelic.
- Color - Green.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-2030-168 Double EK D Base, 2" x 3-3/16" x 14' (018-2030-168)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- DIXON Garden Hose Gooseneck, Zinc, Domestic (GHGN)
- ILC Replacement for Ezgo / Cushman / Textron 20947g1 (20947G1 EZGO / CUSHMAN / TEXTRON)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- Red Dingo Pet Leashes & Harnesses