Shop All Pet Bowls & Feeders
Red Dingo
Red Dingo DB-SS-SI-LG Dog Bowl Stainless Steel; Large
Mfr # DB-SS-SI-LG
Zoro # G903788859
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # DB-SS-SI-LG
- Zoro # G903788859
- UPC # 9330725022751
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Our great looking stainless steel bowls are pet friendly, anti-tip, anti-skid, durable and dishwasher safe. Bowls are available in small, medium and large.
Features- Engineered for durability
- Bowls are made with a thicker stainless steel than is used for other bowls on the market
- It has polished centers and a brushed outer area.
- No tight spots
- Pet's Faux Fur and whiskers remain clean.
- Design helps prevent the bowl from tipping
- Equipped with rubber feet to prevent sliding
- Size - Large
- Dimension - 11 x 11 x 4 in.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bld Edg 9 X2 1/2 5 (490-105-M016)
- MTD Knob 3/8-16 X .62 (720-05164)
- STENS Low-Lift Blade 42" Side Discharge Decks Fits Toro 106636 (350-116)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H TC010-99600 (3021-0017)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- FARM INNOVATORS Farm Innovators HP-125 Heat Base For Metal Poultry Fount (6358949)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- PETEDGE Guardian Gear Bend-A-Bowl - Small, Orange (ZW6149 12 69)
- Red Dingo Pet Bowls & Feeders