Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo CH-ZZ-RE-SM Cat Harness & Lead Combo Classic Red
Mfr # CH-ZZ-RE-SM
Zoro # G903728930
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # CH-ZZ-RE-SM
- Zoro # G903728930
- UPC # 9330725022782
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Reflective cat harness & lead combos are available in one size.
Features:- Adjustable for perfect fit.
- Fish clips on the harness are a stylish side releasebuckle.
- Premium nylon webbing, woven from fine yarn for a softer feel.
- Soft padded handle for extra comfort.
- Size of Neck Loop - 8 to 14 in.
- Size od Body Loop - 11 to 19 in.
- Dimension - 19 x 3.25 x 50 in.
- Item Weight - 0.8 lbs.
- Pattern - Classic.
- Color - Red.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 003-55 Command Electronics Clearance Light - Amber Light (003-55)
- LOGO BRANDS Miami Dolphins Stadium Clear Tote (617-65P)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR8)
- STENS Switch Assembly 058-117 For Subaru X66-00005-10 (058-117)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-RB-RE-LG Dog Harness Reflective Red; Large (DH-RB-RE-LG)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- Red Dingo Pet Leashes & Harnesses