Shop All Pet Collars
Red Dingo
Red Dingo CC-RF-OR-SM Cat Collar Reflective Orange
Mfr # CC-RF-OR-SM
Zoro # G203788825
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # CC-RF-OR-SM
- Zoro # G203788825
- UPC # 9330725010086
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Reflective cat collars are available in one size.
Features:- Adjustable for perfect fit.
- Seams-all seams are sewn (not welded) for maximum strength.
- Reflective for safety.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length - 8 to 13 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Reflective Fish.
- Color - Orange.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STATESRPORATION GT FBG Garden Hoe (GT-ST023)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1220-X)
- MTD Spool Asm-Reel (953-1156)
- WOODARD CM FS 35 RND FLD Table (RXTV-1928-FT)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- SURTEK Punishment Dog Chain 35mm X 55cm (150844)
- Red Dingo Pet Collars