Shop All Pet Collars
Red Dingo
Red Dingo CC-CI-GR-SM Cat Collar Design Circadelic Green
Mfr # CC-CI-GR-SM
Zoro # G203788764
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Red Dingo
- MFR # CC-CI-GR-SM
- Zoro # G203788764
- UPC # 9330725012349
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Cat collars designs are available in one size.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length - 8 to 13 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Circadelic.
- Color - Green.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST DRYR VENT HOOD WHT 4X11 in. (110164)
- HATHAWAY Driftwood Air HockeyTable w/Benchs, 7 ft. (BG1137H)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 5/8", NOTCH 18" x2.5" x1" (A-B1SC2801)
- DB ELECTRICAL Stop Solenoid For Arrowhead FSS0030 12 Volt For Industrial Tractors; (3003-3007)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- DIGPETS Dig Pets NI-NHO-03-R3 NiteIze NiteHowl LED Safety Necklace; Blue (NI-NHO-03-R3)
- Red Dingo Pet Collars