Shop All Wall Repair Patching
This Product is Discontinued
Red Devil
Pre-Mixed Tile Grout Paste, 0.5 pt., Pail, White (Discontinued)
Mfr # 0422
Zoro # G1872814
This Product is Discontinued
Key Features
- Adheres To Drywall, Concrete, Wood, Masonry, Wallboard
- Traffic Hours 24 hr
- VOC 1.50g/L
- Yield Strength Not Specified
- Application Grouting Ceramic and Mosaic Tile
Product Information
- Brand Red Devil
- MFR # 0422
- Zoro # G1872814
- UPC # 075339004227
- Country of Origin Unknown
- Category Wall Repair Patching
Dimensions
Size | 0.5 pt |
Details
Adheres To | Drywall, Concrete, Wood, Masonry, Wallboard |
Traffic Hours | 24 hr |
VOC | 1.50g/L |
Yield Strength | Not Specified |
Application | Grouting Ceramic and Mosaic Tile |
Container Type | Pail |
Dry Time Recoat | 1 hr |
Flash Point | Greater Than 200 Degrees F |
Temp. Range | 40 Degrees to 90 Degrees F |
Meets | OSHA |
Characteristics | Water Resistant, Acrylic Latex, Non-flammable, Water Clean Up, Mildew Resistant, Excellent Adhesion, Durable |
Dry Time Tack Free | 1/2 hr |
Begins to Harden | 1 hr |
Item | Pre-Mixed Tile Grout Paste |
Color | White |
Setting Time | 1 hr |
Dry Time | 1 hr |
Functional Cure | 24 hr |
Description
Pre-Mixed Tile Grout Paste, Color White, Container Type Pail, Flash Point Greater Than 200 Degrees F, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.